Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5/3E-QS-10
Mfr # CPE24-M2H-5/3E-QS-10
Zoro # G002718931
product price: $446.99
/ea
Free Shipping & Returns
$446.99
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
- Brand Festo
- MFR # CPE24-M2H-5/3E-QS-10
- Zoro # G002718931
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5/3E-Qs-10 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 90" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B87)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- POWERDRIVE 3/4" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-3/4)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- Festo Pilot Air Control Valves