Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5/3B-3/8
Mfr # CPE24-M2H-5/3B-3/8
Zoro # G402718142
product price: $437.99
/ea
Free Shipping & Returns
$437.99
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
- Brand Festo
- MFR # CPE24-M2H-5/3B-3/8
- Zoro # G402718142
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5/3B-3/8 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308EZ)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22361481201)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- Festo Pilot Air Control Valves