Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-3GLS-QS-12
Mfr # CPE24-M2H-3GLS-QS-12
Zoro # G602717891
product price: $287.99
/ea
Free Shipping & Returns
$287.99
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
- Brand Festo
- MFR # CPE24-M2H-3GLS-QS-12
- Zoro # G602717891
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-3Gls-Qs-12 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK27 X 1 SHEAVE (BK27 X 1 SHEAVE)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 5 Gal Pail (IP53848)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- Festo Pneumatic Valves