Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-3GLS-3/8
Mfr # CPE24-M2H-3GLS-3/8
Zoro # G102724429
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Festo
- MFR # CPE24-M2H-3GLS-3/8
- Zoro # G102724429
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-3Gls-3/8 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=2500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRIMEFIT 5-Way Bar Manifold w/ 5 Couplers, Plug (M14025-7)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- Festo Pneumatic Valves