Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-3GL-QS-10
Mfr # CPE24-M2H-3GL-QS-10
Zoro # G902724346
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Festo
- MFR # CPE24-M2H-3GL-QS-10
- Zoro # G902724346
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-3Gl-Qs-10 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Flow Control/Silencer VFFK-C-K-R14-P (VFFK-C-K-R14-P)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- DAYTON 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (2L391)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- Festo Pneumatic Valves