Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-5L-QS-12
Mfr # CPE24-M1H-5L-QS-12
Zoro # G102720551
Free Shipping & Returns
$302.99
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
- Brand Festo
- MFR # CPE24-M1H-5L-QS-12
- Zoro # G102720551
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-5L-Qs-12 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KOYO Needle Roll Brg, 182616, 1 1/8in Bore, Open (HJ-182616)
- D&D 63" Outside Length, 3/8" Top Width, 1 Ribs (3VX630)
- DAYTON B73 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3X705)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- Festo Pneumatic Valves