Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-5JS-3/8
Mfr # CPE24-M1H-5JS-3/8
Zoro # G002720316
product price: $345.99
/ea
Free Shipping & Returns
$345.99
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
- Brand Festo
- MFR # CPE24-M1H-5JS-3/8
- Zoro # G002720316
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-5Js-3/8 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=3200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913 (6913)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- DIXON King Nipple, NPT Threaded Stainless, 3" (RST35)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- Festo Pilot Air Control Valves