Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-5J-QS-10
Mfr # CPE24-M1H-5J-QS-10
Zoro # G602720549
Free Shipping & Returns
$360.99
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
- Brand Festo
- MFR # CPE24-M1H-5J-QS-10
- Zoro # G602720549
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-5J-Qs-10 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- INGERSOLL-RAND Crankshaft Repair Kit, Ingersoll Rand (32319683)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- Festo Pilot Air Control Valves