Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-5/3GS-QS-10
Mfr # CPE24-M1H-5/3GS-QS-10
Zoro # G102718008
product price: $454.99
/ea
Free Shipping & Returns
$454.99
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
- Brand Festo
- MFR # CPE24-M1H-5/3GS-QS-10
- Zoro # G102718008
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-5/3Gs-Qs-10 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 40 mm (22208-E1-XL-C3)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- Festo Pneumatic Valves