Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-5/3G-QS-12
Mfr # CPE24-M1H-5/3G-QS-12
Zoro # G702718453
product price: $434.99
/ea
Free Shipping & Returns
$434.99
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
- Brand Festo
- MFR # CPE24-M1H-5/3G-QS-12
- Zoro # G702718453
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-5/3G-Qs-12 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6304ZZC3/L627)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- Festo Pneumatic Valves