Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-5/3E-QS-10
Mfr # CPE24-M1H-5/3E-QS-10
Zoro # G602718010
product price: $394.99
/ea
Free Shipping & Returns
$394.99
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
- Brand Festo
- MFR # CPE24-M1H-5/3E-QS-10
- Zoro # G602718010
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-5/3E-Qs-10 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- Festo Pneumatic Valves