Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-3OLS-QS-12
Mfr # CPE24-M1H-3OLS-QS-12
Zoro # G502720304
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Festo
- MFR # CPE24-M1H-3OLS-QS-12
- Zoro # G502720304
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-3Ols-Qs-12 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062016, Return Line, 10 micron, Outside-In (MF0428986)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1A175)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- Festo Pilot Air Control Valves