Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-3OLS-3/8
Mfr # CPE24-M1H-3OLS-3/8
Zoro # G302720399
product price: $251.99
/ea
Free Shipping & Returns
$251.99
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
- Brand Festo
- MFR # CPE24-M1H-3OLS-3/8
- Zoro # G302720399
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-3Ols-3/8 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=3000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- FESTO Push-In L-Fitting QSL-1/2-5/8-U (QSL-1/2-5/8-U)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- Festo Pilot Air Control Valves