Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M1H-3GLS-QS-10
Mfr # CPE24-M1H-3GLS-QS-10
Zoro # G502720533
Free Shipping & Returns
$275.99
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
- Brand Festo
- MFR # CPE24-M1H-3GLS-QS-10
- Zoro # G502720533
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M1H-3Gls-Qs-10 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566395, Pressure Line, 25 micron, Outside-In (MF0058486)
- FESTO Plastic Tubing PUN-H-12X2-BL-200 (PUN-H-12X2-BL-200)
- FESTO Compact Cylinder ADN-20-60-I-P-A (ADN-20-60-I-P-A)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- Festo Pneumatic Valves