Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5LS-QS-8
Mfr # CPE18-M3H-5LS-QS-8
Zoro # G602724073
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Festo
- MFR # CPE18-M3H-5LS-QS-8
- Zoro # G602724073
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5Ls-Qs-8 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ALEMITE Coupler, Pin Type, 1/8-27NPTF, Wing, Bui (A50491)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG03830-25)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- Festo Pilot Air Control Valves