Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5LS-QS-10
Mfr # CPE18-M3H-5LS-QS-10
Zoro # G902724162
product price: $261.99
/ea
Free Shipping & Returns
$261.99
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
- Brand Festo
- MFR # CPE18-M3H-5LS-QS-10
- Zoro # G902724162
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5Ls-Qs-10 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL210-32)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- Festo Pneumatic Valves