Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5L-QS-8
Mfr # CPE18-M3H-5L-QS-8
Zoro # G102723934
product price: $246.99
/ea
Free Shipping & Returns
$246.99
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
- Brand Festo
- MFR # CPE18-M3H-5L-QS-8
- Zoro # G102723934
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5L-Qs-8 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- SPEEDAIRE Maintenance Kit, For 4NMJ1, 4NMJ2 (5CJF8)
- SOLBERG Filter Cartridge, 11 5/8 ID, 13 5/8 OD (32-10)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IP08G)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- Festo Pneumatic Valves