Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5/3GS-1/4
Mfr # CPE18-M3H-5/3GS-1/4
Zoro # G602718775
product price: $400.99
/ea
Free Shipping & Returns
$400.99
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
- Brand Festo
- MFR # CPE18-M3H-5/3GS-1/4
- Zoro # G602718775
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5/3Gs-1/4 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1450 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VT2 (VN-07-M-I3-PQ2-VT2)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth (Y-1792)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pilot Air Control Valves