Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5/3G-QS-10
Mfr # CPE18-M3H-5/3G-QS-10
Zoro # G002719426
Free Shipping & Returns
$378.99
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
- Brand Festo
- MFR # CPE18-M3H-5/3G-QS-10
- Zoro # G002719426
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5/3G-Qs-10 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1050 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- TRI-FLOW Food Grade Synthetic Grease, Aerosol, 11 Oz (TF220201)
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- Festo Pilot Air Control Valves