Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5/3ES-QS-8
Mfr # CPE18-M3H-5/3ES-QS-8
Zoro # G102719180
product price: $431.99
/ea
Free Shipping & Returns
$431.99
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
- Brand Festo
- MFR # CPE18-M3H-5/3ES-QS-8
- Zoro # G102719180
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5/3Es-Qs-8 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=780 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- APACHE Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138067)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- CAMOZZI #6520 02-02, Swivel Male Elbow, 1/8" OD X 1/8" NPT (6520 02-02)
- B B MANUFACTURING 12AT5/1380, Timing Belt, Polyurethane, Steel (12AT5/1380)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- Festo Pilot Air Control Valves