Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5/3E-QS-8
Mfr # CPE18-M3H-5/3E-QS-8
Zoro # G902718710
product price: $407.99
/ea
Free Shipping & Returns
$407.99
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
- Brand Festo
- MFR # CPE18-M3H-5/3E-QS-8
- Zoro # G902718710
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5/3E-Qs-8 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=780 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON INDUSTRIES 5 Piece T-Style Coupler Kit (S-215)
- COXREELS Ez-Up Beam Adaptor (15724)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- Festo Pneumatic Valves