Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-5/3E-QS-10
Mfr # CPE18-M3H-5/3E-QS-10
Zoro # G702719290
product price: $412.99
/ea
Free Shipping & Returns
$412.99
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
- Brand Festo
- MFR # CPE18-M3H-5/3E-QS-10
- Zoro # G702719290
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-5/3E-Qs-10 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF-6202 2RS, Single Row Ball Brgs, 6202 2RS (6202 2RS)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7H (7H)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- Festo Pneumatic Valves