Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-3OLS-1/4
Mfr # CPE18-M3H-3OLS-1/4
Zoro # G302723925
product price: $210.99
/ea
Free Shipping & Returns
$210.99
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
- Brand Festo
- MFR # CPE18-M3H-3OLS-1/4
- Zoro # G302723925
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-3Ols-1/4 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON A44 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (6A147)
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- Festo Pilot Air Control Valves