Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-3OL-1/4
Mfr # CPE18-M3H-3OL-1/4
Zoro # G702723792
product price: $223.99
/ea
Free Shipping & Returns
$223.99
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
- Brand Festo
- MFR # CPE18-M3H-3OL-1/4
- Zoro # G702723792
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-3Ol-1/4 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1700 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Hi Flow Rotary Booster Pump, Oil and Fuel (5NUD8)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- BESTORQ BX118 Cogged Belt, 121 in Outside Length, 21/32 in Top Width, 1 Ribs (BX118)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 78" (B78)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- Festo Pneumatic Valves