Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M3H-3GLS-QS-10
Mfr # CPE18-M3H-3GLS-QS-10
Zoro # G402724235
product price: $251.99
/ea
Free Shipping & Returns
$251.99
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
- Brand Festo
- MFR # CPE18-M3H-3GLS-QS-10
- Zoro # G402724235
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M3H-3Gls-Qs-10 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16", NK (L0757/16NK)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- LUBESITE Chain Oiler, Flat Brush, 8 oz. (FB-8)
- DAYTON 5V850 V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (13V744)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- Festo Pilot Air Control Valves