Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5LS-QS-10
Mfr # CPE18-M2H-5LS-QS-10
Zoro # G702723945
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Festo
- MFR # CPE18-M2H-5LS-QS-10
- Zoro # G702723945
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5Ls-Qs-10 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-7/8-XB)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- EATON AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFJ9)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- Festo Pneumatic Valves