Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5L-QS-8
Mfr # CPE18-M2H-5L-QS-8
Zoro # G902723820
Free Shipping & Returns
$253.99
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
- Brand Festo
- MFR # CPE18-M2H-5L-QS-8
- Zoro # G902723820
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5L-Qs-8 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SA)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- Festo Pneumatic Valves