Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5L-1/4
Mfr # CPE18-M2H-5L-1/4
Zoro # G402723542
product price: $246.99
/ea
Free Shipping & Returns
$246.99
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
- Brand Festo
- MFR # CPE18-M2H-5L-1/4
- Zoro # G402723542
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5L-1/4 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- BRENNAN INDUSTRIES 12MORB-16FJS Straight (6402-12-16-O)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- Festo Pneumatic Valves