Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5JS-1/4
Mfr # CPE18-M2H-5JS-1/4
Zoro # G702723983
Free Shipping & Returns
$348.99
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
- Brand Festo
- MFR # CPE18-M2H-5JS-1/4
- Zoro # G702723983
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5Js-1/4 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Major Service Kit .630 (C87866-P)
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- FOSTER Socket, TruFlate, 10, Brass/Steel, 1/4" (TF3703)
- MRC Double Row Ball Bearings (5209CF)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- Festo Pilot Air Control Valves