Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5J-QS-8
Mfr # CPE18-M2H-5J-QS-8
Zoro # G602723755
Free Shipping & Returns
$310.99
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
- Brand Festo
- MFR # CPE18-M2H-5J-QS-8
- Zoro # G602723755
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5J-Qs-8 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (1841B)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- Festo Pneumatic Valves