Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3GS-QS-10
Mfr # CPE18-M2H-5/3GS-QS-10
Zoro # G202718632
product price: $427.99
/ea
Free Shipping & Returns
$427.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3GS-QS-10
- Zoro # G202718632
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3Gs-Qs-10 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1050 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 61" - AX61 (AX61)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- Festo Pilot Air Control Valves