Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3GS-1/4
Mfr # CPE18-M2H-5/3GS-1/4
Zoro # G102718459
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3GS-1/4
- Zoro # G102718459
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3Gs-1/4 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1450 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISI 081203)
- DAYTON 3L450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3L450)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6301 ZZEC3)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S35-2P)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pneumatic Valves