Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3G-QS-10
Mfr # CPE18-M2H-5/3G-QS-10
Zoro # G002718573
product price: $404.99
/ea
Free Shipping & Returns
$404.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3G-QS-10
- Zoro # G002718573
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3G-Qs-10 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1050 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- SUNTEC B2Ta8852 Oil Pump (2 Stage-3450 (B2TA8852)
- DIXON King CableHoseHoseSS, 1/8", ID, 1/2"-1-1/4" (WB1SS)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- Festo Pilot Air Control Valves