Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3ES-QS-8
Mfr # CPE18-M2H-5/3ES-QS-8
Zoro # G402718562
product price: $432.99
/ea
Free Shipping & Returns
$432.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3ES-QS-8
- Zoro # G402718562
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3Es-Qs-8 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=780 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB68 (2TB68)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- DODGE FB-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Bracket Ball Bearing Unit, 3/4 in Bore (124437)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- Festo Pilot Air Control Valves