Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3E-QS-10
Mfr # CPE18-M2H-5/3E-QS-10
Zoro # G702718309
product price: $378.99
/ea
Free Shipping & Returns
$378.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3E-QS-10
- Zoro # G702718309
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3E-Qs-10 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (A112/4L1140)
- GAST Filter Sp Ag340 (AG340)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x160" (5VX1600)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- ZORO SELECT Pilot Valve, Single Stage Gas (22-0470)
- Festo Pneumatic Valves