Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3BS-QS-10
Mfr # CPE18-M2H-5/3BS-QS-10
Zoro # G802718339
product price: $436.99
/ea
Free Shipping & Returns
$436.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3BS-QS-10
- Zoro # G802718339
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3Bs-Qs-10 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3434)
- NATIONAL Small Bore Inch Seal, 416706 (416706)
- D&D Timing Belt, 5MK, 25 x 800mm PL, T160 (800-5MK-25)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (BVHC12-12M)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- Festo Pneumatic Valves