Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-5/3BS-1/4
Mfr # CPE18-M2H-5/3BS-1/4
Zoro # G602718591
product price: $399.99
/ea
Free Shipping & Returns
$399.99
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
- Brand Festo
- MFR # CPE18-M2H-5/3BS-1/4
- Zoro # G602718591
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-5/3Bs-1/4 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- BRENNAN INDUSTRIES 16MJ-16FJS Straight (6504-16-16)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- Festo Pneumatic Valves