Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-3OL-QS-8
Mfr # CPE18-M2H-3OL-QS-8
Zoro # G002723720
product price: $236.99
/ea
Free Shipping & Returns
$236.99
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
- Brand Festo
- MFR # CPE18-M2H-3OL-QS-8
- Zoro # G002723720
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-3Ol-Qs-8 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- DIXON Grease Whip Hose, Assembly, 36" (GWH3600)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- RUBBERWORX 3" X 10FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X10-CEAL)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- Festo Pilot Air Control Valves