Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-3OL-QS-10
Mfr # CPE18-M2H-3OL-QS-10
Zoro # G302723611
product price: $251.99
/ea
Free Shipping & Returns
$251.99
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
- Brand Festo
- MFR # CPE18-M2H-3OL-QS-10
- Zoro # G302723611
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-3Ol-Qs-10 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In Connector QS-10H-8 (QS-10H-8)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- Festo Pneumatic Valves