Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-3OL-1/4
Mfr # CPE18-M2H-3OL-1/4
Zoro # G302723567
Free Shipping & Returns
$233.99
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
- Brand Festo
- MFR # CPE18-M2H-3OL-1/4
- Zoro # G302723567
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-3Ol-1/4 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1700 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- S.U.R. & R. AUTO PARTS 5/16"-3/8" Strait Psh Qck Cnct (KP035)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- Festo Pilot Air Control Valves