Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-3GL-QS-8
Mfr # CPE18-M2H-3GL-QS-8
Zoro # G602723700
Free Shipping & Returns
$216.99
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
- Brand Festo
- MFR # CPE18-M2H-3GL-QS-8
- Zoro # G602723700
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-3Gl-Qs-8 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- POWERFLITE AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (ECOF060806)
- MOLON DC Gearmotor, 8.8 rpm, 12V, Vented (CHM-1209-4M)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- Festo Pneumatic Valves