Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-5LS-1/4
Mfr # CPE18-M1H-5LS-1/4
Zoro # G602720112
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Festo
- MFR # CPE18-M1H-5LS-1/4
- Zoro # G602720112
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-5Ls-1/4 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON 1922V484 49" Outside Length, 48 13/32 in Pitch Length, 1-3/16" Top Width (3HEV6)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- MIDLAND METAL Elbow, 45 deg Elbow, 91618 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28731F)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- Festo Pilot Air Control Valves