Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-5/3ES-QS-8
Mfr # CPE18-M1H-5/3ES-QS-8
Zoro # G202717680
product price: $415.99
/ea
Free Shipping & Returns
$415.99
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
- Brand Festo
- MFR # CPE18-M1H-5/3ES-QS-8
- Zoro # G202717680
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-5/3Es-Qs-8 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=780 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC150-0900)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- Festo Pneumatic Valves