Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-5/3ES-1/4
Mfr # CPE18-M1H-5/3ES-1/4
Zoro # G002717804
product price: $352.99
/ea
Free Shipping & Returns
$352.99
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
- Brand Festo
- MFR # CPE18-M1H-5/3ES-1/4
- Zoro # G002717804
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-5/3Es-1/4 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pneumatic Valves