Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-5/3BS-QS-8
Mfr # CPE18-M1H-5/3BS-QS-8
Zoro # G902717782
Free Shipping & Returns
$434.99
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
- Brand Festo
- MFR # CPE18-M1H-5/3BS-QS-8
- Zoro # G902717782
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-5/3Bs-Qs-8 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=780 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- BOSTON GEAR Boston Gear Spur (YA20)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- Festo Pilot Air Control Valves