Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-5/3BS-1/4
Mfr # CPE18-M1H-5/3BS-1/4
Zoro # G902717836
product price: $401.99
/ea
Free Shipping & Returns
$401.99
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
- Brand Festo
- MFR # CPE18-M1H-5/3BS-1/4
- Zoro # G902717836
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-5/3Bs-1/4 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LINKBELT Link-Belt Roller Chain Connecting Link, 80 Chain, 1 in Pitch, 0.31 in Pin Dia, Steel (R80SUCCLSFPK)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- FESTO Push-In T-Fitting QST-G1/8-6 (QST-G1/8-6)
- BREEZE Hose Clamp, GP, SAE 36,305SS, PK10 (63036H)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- Festo Pneumatic Valves