Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-3OLS-QS-8
Mfr # CPE18-M1H-3OLS-QS-8
Zoro # G202720079
Free Shipping & Returns
$220.99
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
- Brand Festo
- MFR # CPE18-M1H-3OLS-QS-8
- Zoro # G202720079
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-3Ols-Qs-8 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Tri-Power Belts, AX22 (AX22)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- FESTO Filter LF-D-MIDI-A (LF-D-MIDI-A)
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- Festo Pneumatic Valves