Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M1H-3GL-QS-8
Mfr # CPE18-M1H-3GL-QS-8
Zoro # G302720016
product price: $238.99
/ea
Free Shipping & Returns
$238.99
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
- Brand Festo
- MFR # CPE18-M1H-3GL-QS-8
- Zoro # G302720016
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M1H-3Gl-Qs-8 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=850 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SIOUX TOOLS ROTOR VANES 5 PACK VANES 5 PCK (SP43888)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6201ZZC3/L627)
- PREVOST 1/4" MNPT Steel Industrial Plug (IRP 086251)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- Festo Pneumatic Valves