Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-5J-1/8
Mfr # CPE14-M1CH-5J-1/8
Zoro # G602728279
product price: $269.99
/ea
Free Shipping & Returns
$269.99
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
- Brand Festo
- MFR # CPE14-M1CH-5J-1/8
- Zoro # G602728279
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-5J-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 118" Outside Length, 1/2" Top Width, 1 Ribs (4LK1180)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- NTN NTN A-UEL209-112D1, Ball Insert Bearing 175 In Id X 33465 In Od X 22165 In W Eccenctric Collar (A-UEL209-112D1)
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- Festo Pneumatic Valves