Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-5/3GS-1/8
Mfr # CPE14-M1CH-5/3GS-1/8
Zoro # G302728111
product price: $330.99
/ea
Free Shipping & Returns
$330.99
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
- Brand Festo
- MFR # CPE14-M1CH-5/3GS-1/8
- Zoro # G302728111
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-5/3Gs-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- CONTINENTAL CONTITECH B39 Wrapped V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (B39)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- Festo Pneumatic Valves